Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Starter HI, PS-MH Ignitor, 5-400W
See all 5 items in product family

Howard Lighting Starter HI, PS-MH Ignitor, 5-400W

Item #: WBB818035

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $18.94 Save up to 33%
Price: $ 12.75
Product Information
Customer Review
Product Q&A
Howard Lighting Starter HI, PS-MH Ignitor, 5-400W, Case 12

Features
  • Epoxy-filled with a plastic external housing or aluminum external housing.
  • Designed to provide six months of open circuit operation without failure.
  • Case rating temperature of 105°C.
  • Designed to withstand 10,000 hours of continuous pulsing.
  • All starters shall have no exposed live parts

Product Specifications

    • BRANDHoward Lighting
    • DESCRIPTIONStarter HI Pulse Start Ignitor
    • MANUFACTURERS PART NUMBERST1001
    • PACKAGE QUANTITY12
    • TYPE--
    • CASE QUANTITY12
    • FEATURESPS-MH Ignitor
    • ANSI CODE--
    • HERTZ--
    • WATTS5-400
    • POWER FACTOR--

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

METAL HALIDE IGNITOR

Your review: Working fine and exactly as advertised!

Pros: Works fine, great price

Cons: None

Is this review helpful?

METAL HALIDE IGNITOR

Your review: Working fine and exactly as advertised!

Pros: Works fine, great price

Cons: None

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!