Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Veolia SUPPLY-193 6.5 Gallon Lamp Ballast Recycling Pail
See all 3 items in product family

Veolia SUPPLY-193 6.5 Gallon Lamp Ballast Recycling Pail

Item #: WBB908648

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Customer Review
Product Q&A
Veolia SUPPLY-193 6.5 Gallon Lamp Ballast Recycling Pail

Assembled Dimensions: 6.5 Gallon - Inside Height of 16.33" Capacity: 66 lbs. of TSCA-exempt PCB and non-PCB lamp ballast. DO NOT Exceed stated weight limit. Includes: UN rated and DOT approved recycling container with locking lid, 6 mil poly liner, liner tie, instructions, terms and conditions, prepaid return shipping label, proof of purchase with serial number, online certificates of recycling. Not available in the states of Alaska, Hawaii or Puerto Rico.

Product Specifications

    • COLOR FINISHWhite
    • BRANDRecyclePak
    • CONSTRUCTIONHDPE
    • BOTTOM DIAMETER INCHES10.37
    • INSIDE HEIGHT INCHES16.33
    • MANUFACTURER NAMEVeolia
    • TOP DIAMETER INCHES11.89
    • PRODUCT FAMILYBallast Recycling
    • DISTRIBUTOR PART NO.SUPPLY-193

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!