

 |
Browse Bins, Totes & Containers (11,230 Items) |
|
 |
Treston Large Plastic Stacking Bin, 12-3/16"W x 19-11/16"D x 7-3/16"H, Red |
| |
|
 |
|
 |
|
 |
|
Shown in Blue
|
|
Treston Large Plastic Stacking Bin, 12-3/16"W x 19-11/16"D x 7-3/16"H, Red
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB862103
|
|
|
| List Price $25.44 Save 7% |
|
Price: $23.75
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Treston Large Stacking Bin, 12-3/16"W x 19-11/16"D x 7-3/16"H, Red
Designed to facilitate easy stock selection and picking. The open front gives easy access, and the corrugated base helps to retrieve contents, especially smaller sized and flat objects. 8 sizes available. Our stacking bins are suitable for stands, trolleys, bin rails, table stand, standard metric shelving and parts retrieval systems. Bright colors are available for color coding. A new grey color has been introduced to this range. The crystal clear bin allows visual identification of the contents, even when an index label is used. Accessories: cross dividers of grey epoxy enameled steel (RAL 7035). Labels with protective self-adhesive, bin rail 700.
|
| Product Specifications |
| WIDTH INCHES |
12-3/16 |
| DEPTH INCHES |
19-11/16 |
| HEIGHT INCHES |
7-3/16 |
| CAPACITY LBS |
25 |
| COLOR FINISH |
Red |
| ASSEMBLY |
Assembled |
| BRAND |
Sovella® Treston® |
| CONSTRUCTION |
Polypropylene |
| MANUFACTURERS PART NUMBER |
3050-5 |
| PACKAGE QUANTITY |
1 |
| SERIES |
3050 |
| SHORT DIVIDER SLOTS |
3 |
| TYPE |
Stacking Bin |
| WEIGHT LBS |
3.44 |
|
|
|
|
 |
|
|