Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,266 Items)
Sub Category
Bins-Stack & Hang (960)
Remove
Treston Plastic Picking Bin, 3-7/8"W x 6-5/16"D x 2-3/4"H, Blue
Remove

      Items
Treston Plastic Picking Bin, 3-7/8"W x 6-5/16"D x 2-3/4"H, Blue Treston Plastic Picking Bin, 3-7/8"W x 6-5/16"D x 2-3/4"H, Blue


Treston Plastic Picking Bin, 3-7/8"W x 6-5/16"D x 2-3/4"H, Blue
Email This Page Printer Friendly Version
Treston Plastic Picking Bin, 3-7/8"W x 6-5/16"D x 2-3/4"H, Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB862285
List Price $3.92    Save 7%
Price: $3.65

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Treston Picking Bin, 3-7/8"W x 6-5/16"D x 2-3/4"H, Blue

Picking bins are intended for repeated and rapid picking. All the inner faces are rounded and the front has a distinctive sloping design. Suitable for bench stand and bin rail. Material: colored polystyrene (HIPS).

Product Specifications
WIDTH INCHES 3-7/8
DEPTH INCHES 6-5/16
HEIGHT INCHES 2-3/4
CAPACITY LBS 2.2
COLOR FINISH Blue
ASSEMBLY Assembled
BRAND Sovella® Treston®
CONSTRUCTION Polystyrene
MANUFACTURERS PART NUMBER 30-1L-6
PACKAGE QUANTITY 1
SERIES 30
STYLE Bin
TYPE Picking Bin
WEIGHT LBS 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Yellow

Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Yellow

From $2.36
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Folding Wire Container 48x40x42-1/2 4000 Lb Capacity

Folding Wire Container 48x40x42-1/2 4000 Lb Capacity

From $182.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)