Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Boxes & Enclosures


(3,521 Items)
Sub Category
Enclosures - Rackmount (83)
Remove
Bud CB-1375 Aluminum Panel Chassis 10.50" H
Remove

      Items
Bud CB-1375 Aluminum Panel Chassis 10.50" H Bud CB-1375 Aluminum Panel Chassis 10.50" H


Bud CB-1375 Aluminum Panel Chassis 10.50" H
Bud CB-1375 Aluminum Panel Chassis 10.50" H
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB562230
Minimum Quantity: 3 ($86.85)
Price: $28.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Fastens to mounting rails in racks. Can be used as a vertical chassis where depth is limited or where front service is required. Design Features: .050" thick aluminum alloy. Panel depth 5.28" Finish: Natural Finish

Click for Item Specs
Product Specifications
BRAND Bud
COLOR FINISH Natural
HEIGHT INCHES 10.5
MANUFACTURERS PART NUMBER CB-1375
WEIGHT LBS 2.75
CONSTRUCTION .050 Thick Aluminum Alloy


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bud CB-1373 Aluminum Panel Chassis 7.00" H

Bud CB-1373 Aluminum Panel Chassis 7.00" H

From $24.25
More Info
Add to Cart
Bud AC-431 Aluminum Chassis 6" L x 4" W x 2" H

Bud AC-431 Aluminum Chassis 6" L x 4" W x 2" H

From $7.60
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)