Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Boxes & Enclosures


(3,521 Items)
Sub Category
Enclosures - Aluminum (272)
Remove
Bud ANS-3827-B ANS- NEMA Die Cast Al Bx W/ EMI/RFI Shielding Black 6.38" L x 6.38" W x 3.15" D
Remove

      Items
Bud ANS-3827-B ANS- NEMA Die Cast Al Bx W/ EMI/RFI Shielding Black 6.38" L x 6.38" W x 3.15" D Bud ANS-3827-B ANS- NEMA Die Cast Al Bx W/ EMI/RFI Shielding Black 6.38" L x 6.38" W x 3.15" D


Bud ANS-3827-B ANS- NEMA Die Cast Al Bx W/ EMI/RFI Shielding Black 6.38" L x 6.38" W x 3.15" D
Bud ANS-3827-B ANS- NEMA Die Cast Al Bx W/ EMI/RFI Shielding Black 6.38" L x 6.38" W x 3.15" D
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB562821
Minimum Quantity: 2 ($115.90)
Price: $57.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Features:

  • Rugged #ADC-12 die cast aluminum alloy.
  • Thick wall (0.098 inch, 2.5 mm) construction provides strength and rigidity for heavy duty applications.
  • One-piece molded outer Silicone gasket provides reliable and long lasting sealing to meet NEMA 4X and IP65 requirements.
  • Second wire-mesh with sponge rubber gasket provides excellent EMI/RFI protection.
  • Captive cover assembly screws (M4) are located outside the sealing area.
  • Recessed area on cover surface for decals.
  • Easily machined and modified to your particular requirements.
  • Finish: Natural or smooth black powder-coat
  • Optional die cast external mounting brackets available - ANX-1390 (Natural), ANX-1390-B (Black)
Product Specifications
BRAND Bud
COLOR FINISH Black
WIDTH INCHES 6.38
DEPTH INCHES 3.15
LENGTH INCHES 6.38
MANUFACTURERS PART NUMBER ANS-3827-B
WEIGHT LBS 1.56
CONSTRUCTION Rugged #ADC-12 Die Cast Aluminum Alloy
INTERNAL LENGTH INCHES 5.51
INTERNAL WIDTH INCHES 5.51
INTERNAL HEIGHT INCHES 2.95
WEIGHT (Oz) 25


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bud CU-473 Econobox Die Cast Aluminum Enclosure 4.68" L x 3.68" W x 1.34" H Natural

Bud CU-473 Econobox Die Cast Aluminum Enclosure 4.68" L x 3.68" W x 1.34" H Natural

From $6.50
More Info
Add to Cart
Bud CN-5714 CN-Series Die Cast Aluminum Enclosure 10.81" L x 6.89" W x 2.64" H

Bud CN-5714 CN-Series Die Cast Aluminum Enclosure 10.81" L x 6.89" W x 2.64" H

From $26.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)