Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Cn-5713 Cn-Series Die Cast Aluminum Enclosure 9.85" L X 9.85" W X 4.01" H - Min Qty 2
See all 15 items in product family

Bud Cn-5713 Cn-Series Die Cast Aluminum Enclosure 9.85" L X 9.85" W X 4.01" H - Min Qty 2

Item #: WBB562908

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($87.90)

Price: $43.95
Product Information
Customer Review
Product Q&A
Features:

  • Die-cast aluminum boxes meet NEMA 1, 2, 4, 4x, 12, 13 and IP65 ratings. Many sizes have internal card guides for PC Board mounting or partitioning.
  • Designed to meet NEMA 1, 2, 4, 4x, 12, 13 and IP65 ratings.
  • Made from durable ADC-12 aluminum alloy.
  • Self-adhesive EPDM gasket easily attaches to cover.
  • Cover attaches with 4 or 6 stainless steel, thread-forming screws.
  • Most models have internal card guides for mounting PC Boards or partitioning.
  • Easily machined and modified to your particular needs.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • MANUFACTURERS PART NUMBERCN-5713
    • WEIGHT LBS3.51
    • CONSTRUCTIONDurable ADC-12 Aluminum Alloy
    • DIMENSION A9.85
    • DIMENSION B9.85
    • DIMENSION C4.01
    • DIMENSION D3.81
    • DIMENSION E9.65
    • DIMENSION F9.65
    • DIMENSION G3.81
    • DIMENSION H3.71
    • THICKNESS INCHES0.10
    • MOLDED-IN CARD GUIDESYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!