Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Cu-471 Econobox Die Cast Aluminum Enclosure 4.33" L X 3.25" W X 1.75" H Natural - Min Qty 12
See all 30 items in product family

Bud Cu-471 Econobox Die Cast Aluminum Enclosure 4.33" L X 3.25" W X 1.75" H Natural - Min Qty 12

Item #: WBB562252

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($72.00)

Price: $6.00
Product Information
Customer Review
Product Q&A
Bud Cu-471 Econobox Die Cast Aluminum Enclosure 4.33 L X 3.25 W X 1.75 H Natural - Min Qty 12

Bud offers fifteen box sizes, each with a close fitting flanged cover fastened to bosses in the body with screws. This plus the thickness of the #ADC-12 aluminum alloy, offers excellent screening properties. These lightweight, easy to machine enclosures have a number of uses: instrument and meter cases, filter networks, junction bosses, switching and many other applications requiring a small box. In addition, they're ideal for concealed or other interior use where a safety closure is necessary.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • MANUFACTURERS PART NUMBERCU-471
    • WEIGHT LBS0.75
    • CONSTRUCTIONDurable ADC-12 Aluminum Alloy
    • DIMENSION A4.33
    • DIMENSION B3.25
    • DIMENSION C1.75
    • DIMENSION D1.59
    • DIMENSION E4.08
    • DIMENSION F3.00
    • DIMENSION G1.60
    • DIMENSION H1.51
    • THICKNESS INCHES0.09

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.194.161:66