Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Boxes & Enclosures


(3,521 Items)
Sub Category
Enclosures - Aluminum (272)
Remove
Bud CU-472 Econobox Die Cast Aluminum Enclosure 4.75" L x 3.15" W x 2.33" H Natural
Remove

      Items
Bud CU-472 Econobox Die Cast Aluminum Enclosure 4.75" L x 3.15" W x 2.33" H Natural Bud CU-472 Econobox Die Cast Aluminum Enclosure 4.75" L x 3.15" W x 2.33" H Natural


Bud CU-472 Econobox Die Cast Aluminum Enclosure 4.75" L x 3.15" W x 2.33" H Natural
Bud CU-472 Econobox Die Cast Aluminum Enclosure 4.75" L x 3.15" W x 2.33" H Natural
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB562254
Minimum Quantity: 9 ($65.70)
Price: $7.30

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Bud offers fifteen box sizes, each with a close fitting flanged cover fastened to bosses in the body with screws. This plus the thickness of the #ADC-12 aluminum alloy, offers excellent screening properties. These lightweight, easy to machine enclosures have a number of uses: instrument and meter cases, filter networks, junction bosses, switching and many other applications requiring a small box. In addition, they're ideal for concealed or other interior use where a safety closure is necessary.

Click for Item Specs
Product Specifications
BRAND Bud
COLOR FINISH Natural
MANUFACTURERS PART NUMBER CU-472
WEIGHT LBS 0.75
CONSTRUCTION Durable ADC-12 Aluminum Alloy
DIMENSION A 4.75
DIMENSION B 3.15
DIMENSION C 2.33
DIMENSION D 2.17
DIMENSION E 4.43
DIMENSION F 2.83
DIMENSION G 2.18
DIMENSION H 2.09
THICKNESS INCHES 0.09


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bud CU-473 Econobox Die Cast Aluminum Enclosure 4.68" L x 3.68" W x 1.34" H Natural

Bud CU-473 Econobox Die Cast Aluminum Enclosure 4.68" L x 3.68" W x 1.34" H Natural

From $6.50
More Info
Add to Cart
Bud CN-5714 CN-Series Die Cast Aluminum Enclosure 10.81" L x 6.89" W x 2.64" H

Bud CN-5714 CN-Series Die Cast Aluminum Enclosure 10.81" L x 6.89" W x 2.64" H

From $26.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)