Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Cu-247-G Econobox Die Cast Aluminum Enclosure 7.39" L X 4.70" W X 2.21" H Gray - Min Qty 4
See all 30 items in product family

Bud Cu-247-G Econobox Die Cast Aluminum Enclosure 7.39" L X 4.70" W X 2.21" H Gray - Min Qty 4

Item #: WBB562807

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($69.00)

Price: $17.25
Product Information
Customer Review
Product Q&A
Bud Cu-247-G Econobox Die Cast Aluminum Enclosure 7.39 L X 4.70 W X 2.21 H Gray - Min Qty 4

Bud offers fifteen box sizes, each with a close fitting flanged cover fastened to bosses in the body with screws. This plus the thickness of the #ADC-12 aluminum alloy, offers excellent screening properties. These lightweight, easy to machine enclosures have a number of uses: instrument and meter cases, filter networks, junction bosses, switching and many other applications requiring a small box. In addition, they're ideal for concealed or other interior use where a safety closure is necessary.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERCU-247-G
    • WEIGHT LBS1.25
    • CONSTRUCTIONDurable ADC-12 Aluminum Alloy
    • DIMENSION A7.39
    • DIMENSION B4.70
    • DIMENSION C2.21
    • DIMENSION D2.06
    • DIMENSION E7.08
    • DIMENSION F4.33
    • DIMENSION G2.09
    • DIMENSION H2.00
    • THICKNESS INCHES0.09

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!