Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud An-2857-B Nema 4 Box With Molded Mounting Bracket 8.75" L X 5.75" W X 2.17" H Black - Min Qty 3
See all 53 items in product family

Bud An-2857-B Nema 4 Box With Molded Mounting Bracket 8.75" L X 5.75" W X 2.17" H Black - Min Qty 3

Item #: WBB562656

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($83.85)

Price: $27.95
Product Information
Customer Review
Product Q&A
Features:

  • Designed to IP65 of IEC529 and NEMA 1, 2, 4, 4x, 12, and 13 specifications.
  • Cover incorporates a recessed gasket (included but not installed on black finish boxes)
  • Internal bosses for mounting PCBs horizontally or for connecting terminals, ground, etc.
  • Most models have internal guide slots for mounting PCB assemblies vertically
  • Excellent screening properties
  • Molded external wall mounting brackets
  • Mounts to wall or panel with #10 size screws (not furnished)
  • UL Listed.
  • Finish: Natural or Black powdercoat (add suffix -B)

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERAN-2857-B
    • WEIGHT LBS2.07
    • CONSTRUCTIONDie Cast Aluminum
    • DIMENSION A8.75
    • DIMENSION B5.75
    • DIMENSION C2.17
    • DIMENSION D1.98
    • DIMENSION E8.27
    • DIMENSION F5.29
    • DIMENSION G1.95
    • DIMENSION H1.85
    • DIMENSION I9.40
    • DIMENSION J3.55
    • WALL THICKNESS0.12
    • WEIGHT (Oz)33.10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!