

 |
Browse Electrical Boxes & Enclosures (3,521 Items) |
|
 |
Bud AN-1302 NEMA 4 Die Cast Aluminum Enclosure 4.53" L x 2.56" W x 1.18" H Natural |
| |
|
 |
|
 |
|
 |
|
|
|
Bud AN-1302 NEMA 4 Die Cast Aluminum Enclosure 4.53" L x 2.56" W x 1.18" H Natural
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB562245
Minimum Quantity: 11 ($71.50)
|
|
|
|
Price: $6.50
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Features:
- Die cast in aluminum alloy and resistant to atmospheric and marine corrosion, these enclosures are ideal for housing sensitive electronic assemblies and pneumatic, hydraulic and electrical devices in both commercial and industrial environments.
- Designed to IP65 of IEC529 and NEMA 1, 2, 4, 4x, 12, and 13 specifications.
- Wall mounting holes (on Style A) and cover attaching screws are outside the sealing area thus preventing ingress of moisture and dust (Style B does not have wall mounting holes).
- Cover incorporates a recessed gasket.
- Internal bosses for mounting PCBs horizontally or for connecting terminals, ground, etc.
- Most models have internal guide slots for mounting PCB assemblies vertically.
- Cover mounting holes are roll threaded and screws are recessed.
- UL Listed.
- Body & Cover: Aluminum Alloy #ADC-12
- Gasket: Silicon Sponge
- Cover Screws: M4 Stainless Steel, non-magnetic
- PCB Mounting Hardware: Requires kit #57-58, ordered separately
Click for Item Specs |
| Product Specifications |
| BRAND |
Bud |
| COLOR FINISH |
Natural |
| MANUFACTURERS PART NUMBER |
AN-1302 |
| WEIGHT LBS |
0.50 |
| CONSTRUCTION |
Aluminum Alloy |
| DIMENSION A |
4.53 |
| DIMENSION B |
2.56 |
| DIMENSION C |
1.18 |
| DIMENSION D |
0.98 |
| DIMENSION E |
4.13 |
| DIMENSION F |
2.15 |
| DIMENSION G |
0.98 |
| DIMENSION H |
0.88 |
| WEIGHT (Oz) |
8.00 |
| WALL THICKNESS |
0.13 |
| INTERNAL GROUNDING/PCB HOLES |
4- 0.125 DIA |
|
|
|
|
 |
|
|