Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Boxes & Enclosures


(3,521 Items)
Sub Category
Enclosures - UV Resistant (150)
Remove
Vynckier PSBP22N POLYSAFE Pub 16.14" X 16.14" PS Non-Metallic Back Plate
Remove

      Items
Vynckier PSBP22N POLYSAFE Pub 16.14" X 16.14" PS Non-Metallic Back Plate Vynckier PSBP22N POLYSAFE Pub 16.14" X 16.14" PS Non-Metallic Back Plate


Vynckier PSBP22N POLYSAFE Pub 16.14" X 16.14" PS Non-Metallic Back Plate
Vynckier PSBP22N POLYSAFE Pub 16.14" X 16.14" PS Non-Metallic Back Plate
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB692599
Minimum Quantity: 2 ($191.90)
Price: $95.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vynckier PSBP22N POLYSAFE Pub 16.14" X 16.14" PS Non-Metallic Back Plate

Vynckier Enclosure Systems POLYSAFE enclosures range in size from 720" x 20" to 50" x 40", varying depths, 12 different sizes and a variety of configurations. All POLYSAFE Series enclosures Can be coupled in height, width and depth for wall mounting and freestanding units. 3- or 5-point latching mechanism. Maintenance free and corrosion resistant for outdoor or indoor applications. Bases and covers are hot compression molded from halogen free, self extinguishing fiberglass reinforced polyester. Resists wide temperature range: -58°F to +302°F (-50°C to +150°C) and momentary +392°F (200°C). Patented door-lifter ensures that the door will take its center position when closed.

Product Specifications
BRAND Vynckier
MANUFACTURERS PART NUMBER PSBP22N
TYPE Back Plate
CONSTRUCTION Non-Metallic
OUTSIDE WIDTH INCHES 16.14
SERIES POLYSAFE
OUTSIDE HEIGHT INCHES 16.14


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vynckier PSBP32S POLYSAFE Pub 25.98" X 16.14" PS Steel Back Plate

Vynckier PSBP32S POLYSAFE Pub 25.98" X 16.14" PS Steel Back Plate

From $82.95
More Info
Add to Cart
Vynckier PSBP22S POLYSAFE Pub 16.14" X 16.14" PS Steel Back Plate

Vynckier PSBP22S POLYSAFE Pub 16.14" X 16.14" PS Steel Back Plate

From $56.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)