Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vynckier PSBP44A POLYSAFE Pub 35.83" X 35.83" PS Aluminum Back Plate
See all 124 items in product family

Vynckier PSBP44A POLYSAFE Pub 35.83" X 35.83" PS Aluminum Back Plate

Item #: WBB692490

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 260.95
Product Information
Customer Review
Product Q&A
Vynckier PSBP44A POLYSAFE Pub 35.83" X 35.83" PS Aluminum Back Plate

Vynckier Enclosure Systems POLYSAFE enclosures range in size from 720" x 20" to 50" x 40", varying depths, 12 different sizes and a variety of configurations. All POLYSAFE Series enclosures Can be coupled in height, width and depth for wall mounting and freestanding units. 3- or 5-point latching mechanism. Maintenance free and corrosion resistant for outdoor or indoor applications. Bases and covers are hot compression molded from halogen free, self extinguishing fiberglass reinforced polyester. Resists wide temperature range: -58°F to +302°F (-50°C to +150°C) and momentary +392°F (200°C). Patented door-lifter ensures that the door will take its center position when closed.

Product Specifications

    • BRANDVynckier
    • MANUFACTURERS PART NUMBERPSBP44A
    • TYPEBack Plate
    • CONSTRUCTIONAluminum
    • SERIESPOLYSAFE
    • OUTSIDE WIDTH INCHES35.83
    • OUTSIDE HEIGHT INCHES35.83

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!