Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud HH-3632 Battery Holder 2 - AA

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Bud HH-3632 Battery Holder 2 - AA

Item #: WBB562479

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 56 ($66.08)

Price: $1.18
Product Information
Customer Review
Product Q&A
Bud HH-3632 Battery Holder 2 - AA

Battery holders are made of polyproplene; battery clip is made of flexible vinyl. All have 26 ga. 6 long leads.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERHH-3632
    • WEIGHT LBS0.06
    • CONSTRUCTIONPolypropylene
    • CELL QUANTITY AND TYPE2 - AAA
    • STYLEHolder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!