Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Nfl-6630 Fiberglass Nema Bx SS Latch Type Lid Closure 7.75" W X 4.8" D X 7.75" H-Min Qty 2
See all 13 items in product family

Bud Nfl-6630 Fiberglass Nema Bx SS Latch Type Lid Closure 7.75" W X 4.8" D X 7.75" H-Min Qty 2

Item #: WBB562647

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($97.90)

Price: $48.95
Product Information
Customer Review
Product Q&A
Features:

  • Durable and easy to machine Fiberglass Reinforced Plastic
  • NF version features stainless steel screw type lid closure
  • NFL version features stainless steel latch type lid closure
  • Provides outstanding protection against corrosion
  • Chemical resistant and impervious to dents
  • Designed to meet NEMA 1, 2, 4, 4X, 12, 13, and IP65 specifications
  • Stainless steel hinge, screws, and wall mounting brackets
  • Includes powder coated 14 ga. steel removable inner panel
  • UL listed and tested to UL508-4X requirements (NFL latch closure version pending)
  • Finish: Light Gray

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHLight Gray
    • WIDTH INCHES7.75
    • DEPTH INCHES4.8
    • HEIGHT INCHES7.75
    • MANUFACTURERS PART NUMBERNFL-6630
    • WEIGHT LBS4.00
    • CONSTRUCTIONFiberglass Reinforced Plastic
    • WALL MOUNTING WIDTH INCHES4.88
    • PANEL SPACE HEIGHT INCHES4.75
    • PANEL SPACE WIDTH INCHES4.75
    • WALL MOUNTING HEIGHT INCHES6.95
    • COVER TYPELatched Cover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!