Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Nf-6613 Fiberglass Nema Bx SS Screw Type Lid Closure 11.9" W X 6.8" D X 13.78" H-Min Qty 2
See all 13 items in product family

Bud Nf-6613 Fiberglass Nema Bx SS Screw Type Lid Closure 11.9" W X 6.8" D X 13.78" H-Min Qty 2

Item #: WBB562702

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($113.90)

Price: $56.95
Product Information
Customer Review
Product Q&A
Features:

  • Durable and easy to machine Fiberglass Reinforced Plastic
  • NF version features stainless steel screw type lid closure
  • NFL version features stainless steel latch type lid closure
  • Provides outstanding protection against corrosion
  • Chemical resistant and impervious to dents
  • Designed to meet NEMA 1, 2, 4, 4X, 12, 13, and IP65 specifications
  • Stainless steel hinge, screws, and wall mounting brackets
  • Includes powder coated 14 ga. steel removable inner panel
  • UL listed and tested to UL508-4X requirements (NFL latch closure version pending)
  • Finish: Light Gray

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHLight Gray
    • WIDTH INCHES11.90
    • DEPTH INCHES6.8
    • HEIGHT INCHES13.78
    • MANUFACTURERS PART NUMBERNF-6613
    • WEIGHT LBS8.00
    • CONSTRUCTIONFiberglass Reinforced Plastic
    • PANEL SPACE WIDTH INCHES10.75
    • PANEL SPACE HEIGHT INCHES8.90
    • WALL MOUNTING HEIGHT INCHES13.00
    • WALL MOUNTING WIDTH INCHES9.00
    • COVER TYPEScrewed Cover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!