Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Hh-3431-Bcg Hand-Held Grabber Style C 4.13" L X 2.95" W X 1.04" H Gray - Min Qty 16
See all 71 items in product family

Bud Hh-3431-Bcg Hand-Held Grabber Style C 4.13" L X 2.95" W X 1.04" H Gray - Min Qty 16

Item #: WBB562915

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 16 ($68.32)

Price: $4.27
Product Information
Customer Review
Product Q&A
Style C is a smaller, more ergonomically shaped rectangular enclosure that includes a 9-volt/AA battery compartment and a removable end panel. It is made out of ABS plastic (UL94V-0 Rating). Finish: Light gray - use suffix BCG Black - use suffix BCB

Optional Accessories:

  • AA Battery Contact Kit: HH-3450-C
  • Transparent Red Lens: HH-3451-TL
  • Belt Clip: HH-3595-BCG (light gray) / HH-3595-BCB (black)

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERHH-3431-BCG
    • WEIGHT LBS0.13
    • CONSTRUCTIONABS UL94-HB
    • DIMENSION A4.13
    • DIMENSION B2.95
    • DIMENSION C1.04
    • DIMENSION D0.55
    • DIMENSION E3.88
    • DIMENSION F2.76
    • DIMENSION G0.83
    • BATTERYYes
    • SERIESC
    • STYLEC
    • WEIGHT (Oz)2.10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!