Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Hh-3503 Hand-Held Grabber Style H 2.720" L X 1.840" W X 1.250" H With 3 Buttons - Min Qty 18
See all 71 items in product family

Bud Hh-3503 Hand-Held Grabber Style H 2.720" L X 1.840" W X 1.250" H With 3 Buttons - Min Qty 18

Item #: WBB562723

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 18 ($66.06)

Price: $3.67
Product Information
Customer Review
Product Q&A
Bud Hh-3503 Hand-Held Grabber Style H 2.720 L X 1.840 W X 1.250 H With 3 Buttons - Min Qty 18

Style H is an ergonomically designed pocket-size enclosure with a molded-in ring for key-ring applications, and integrated electrically conductive push buttons. Enclosure is ABS plastic in a black finish and with a UL94-HB flammability rating. Buttons are gray silicone rubber with conductive pads.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERHH-3503
    • WEIGHT LBS0.02
    • CONSTRUCTIONABS UL94-HB
    • DIMENSION A2.72
    • DIMENSION B1.84
    • DIMENSION C1.25
    • DIMENSION D0.61
    • DIMENSION E1.72
    • DIMENSION F1.12
    • DIMENSION G0.40
    • SERIESH
    • BUTTONS3.00
    • WEIGHT (Oz)0.30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!