Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Hh-3570-B Hand-Held Grabber Style J 7.15" L X 2.56" W X 1.09" H Black - Min Qty 13
See all 71 items in product family

Bud Hh-3570-B Hand-Held Grabber Style J 7.15" L X 2.56" W X 1.09" H Black - Min Qty 13

Item #: WBB562904

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($66.30)

Price: $5.10
Product Information
Customer Review
Product Q&A
Features:

  • Compact, ergonomic design
  • Integral battery compartment is suitable for (4) AA batteries
  • Made from durable ABS plastic with UL94-HB flammability rating
  • Internal PCB mounting bosses
  • Complete with top cover, bottom cover, battery door, and assembly hardware
  • Recessed top is suitable for label or keypad

    Standard Color: Black or Gray

    Optional Accessories
  • HH-3444-C (Contact Kit for (4) AA batteries)
  • HH-3595-BCB (Black Belt Clip)
  • HH-3595-BCG (Gray Belt Clip)

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERHH-3570-B
    • WEIGHT LBS0.19
    • CONSTRUCTIONABS UL94-HB
    • DIMENSION A7.15
    • DIMENSION B2.56
    • DIMENSION C1.09
    • DIMENSION D0.55
    • DIMENSION E7.00
    • DIMENSION F2.38
    • DIMENSION G0.87
    • SERIESJ
    • WEIGHT (Oz)2.65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!