Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Hd-7601 Heavy Duty Plastic Nema Box 5.50" L X 3.50" W X 1.62"  D - Min Qty 5
See all 9 items in product family

Bud Hd-7601 Heavy Duty Plastic Nema Box 5.50" L X 3.50" W X 1.62" D - Min Qty 5

Item #: WBB562027

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($70.00)

Price: $14.00
Product Information
Customer Review
Product Q&A
Features:

  • Designed to IP 66 of IEC 529 and NEMA 4, 4X, 12, 13.
  • Cover attaching screws are outside the sealing area, thus preventing ingress of moisture and dust.
  • Mounting flanges for easy wall installation.
  • Internal bosses allow mounting of PCBs horizontally or for connection of terminals
  • Cover screws are M4 stainless steel, non-magnetic and fasten into threaded brass inserts.
  • UL 94V-0 flame rating.
  • Polycarbonate material has an operating temperature of 40C to +120C and is UV stabilized.
  • Textured/ recessed surface area suitable for printed graphics, labels, membrane keypads.

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • WIDTH INCHES3.50
    • DEPTH INCHES1.62
    • LENGTH INCHES5.5
    • MANUFACTURERS PART NUMBERHD-7601
    • CONSTRUCTIONPOLYCARBONATE
    • DIMENSION A--
    • DIMENSION B--
    • DIMENSION C--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!