Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud BPM-22261 Pole Mount Bracket 19.75" L x 3.49" W x 2.08" H
See all 59 items in product family

Bud BPM-22261 Pole Mount Bracket 19.75" L x 3.49" W x 2.08" H

Item #: WBB562865

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
Features:

  • Allows Bud NEMA boxes to mount to round or rectangular poles.
  • Zinc-plated and dichromate sealed steel brackets
  • Stainless steel, quick-adjust and high strength band clamps
  • Kit includes two brackets, two band clamps and all necessary mounting hardware

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHCopper
    • WIDTH INCHES3.49
    • HEIGHT INCHES2.08
    • LENGTH INCHES19.75
    • MANUFACTURERS PART NUMBERBPM-22261
    • WEIGHT LBS8.00
    • CONSTRUCTION14 Gauge Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!