Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Nbx-10986 Steel Internal Panel 11.5" W X 11.5" H - Min Qty 8
See all 59 items in product family

Bud Nbx-10986 Steel Internal Panel 11.5" W X 11.5" H - Min Qty 8

Item #: WBB562775

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($72.80)

Price: $9.10
Product Information
Customer Review
Product Q&A
Features:

  • Used to mount customer equipment inside enclosures
  • Assembles to mounting bosses on inside of enclosure
  • 16-gauge galvanized steel
  • Fifteen sizes available

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • HEIGHT INCHES11.5
    • LENGTH INCHES11.5
    • MANUFACTURERS PART NUMBERNBX-10986
    • WEIGHT LBS2.30
    • CONSTRUCTION16 Gauge Gavanized Steel
    • PANEL SPACE WIDTH INCHES11.50
    • USED WITH"NBB-10245, NBB-10265"
    • PANEL SPACE HEIGHT INCHES11.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!