

 |
Browse Electrical Boxes & Enclosures (3,521 Items) |
|
 |
Bud NBC-10352 UL/NEMA/IEC NBC Series Indoor Version (ABS/PC) 32.05" L x 24.18" W x 11" H Indoor |
| |
|
 |
|
 |
|
 |
|
|
|
Bud NBC-10352 UL/NEMA/IEC NBC Series Indoor Version (ABS/PC) 32.05" L x 24.18" W x 11" H Indoor
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB562077
|
|
|
|
Price: $415.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Features:
- Most of these gasketed enclosures have been tested and approved to UL508-4x specifications, with a few being approved to UL50-4x. All enclosures meet NEMA 1, 2, 4, 4x, 12, 13 and IEC529-IP65 requirements, which allows them to be used in many wet, dirty and/or corrosive environments.
- Designed to IP65 of IEC 529 and NEMA 1, 2, 4 and 4x specifications.
- UL Listed to UL508-4x requirements
Indoor Versions:- ABS plastic enclosures are molded out of light gray material with a UL94-HB flammability rating
- Clear doors, for all models, are molded out of polycarbonate material with UL94V-0 flammability rating
Outdoor Versions:- UL508-4X enclosures are molded out of light gray PC/PBT blended plastic with a UL94-5VA flammability rating.
Click for Item Specs |
| Product Specifications |
| BRAND |
Bud |
| COLOR FINISH |
Light Gray |
| WIDTH INCHES |
24.18 |
| HEIGHT INCHES |
11 |
| LENGTH INCHES |
32.05 |
| MANUFACTURERS PART NUMBER |
NBC-10352 |
| WEIGHT LBS |
27.50 |
| CONSTRUCTION |
Non-Metallic |
| INTERNAL LENGTH INCHES |
30.67 |
| INTERNAL WIDTH INCHES |
22.82 |
| INTERNAL HEIGHT INCHES |
10.60 |
| SERIES |
NBC Series |
| EXTERNAL HEIGHT MILLIMETERS |
800.00 |
| EXTERNAL WIDTH MILLIMETERS |
600.00 |
| EXTERNAL DEPTH MILLIMETERS |
280.00 |
|
|
|
|
 |
|
|