Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud NBF-32440 UL/NEMA/IEC NBF Series Style B OutDoor Bx W/ Clear Door 23.62" L x 19.68" D x 7.08" H

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Bud NBF-32440 UL/NEMA/IEC NBF Series Style B OutDoor Bx W/ Clear Door 23.62" L x 19.68" D x 7.08" H

Item #: WBB562332

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 257.95
Product Information
Customer Review
Product Q&A
Features:

  • Most of these gasketed enclosures have been tested and approved to UL508-4x specifications, with a few being approved to UL50-4x. All enclosures meet NEMA 1, 2, 4, 4x, 12, 13 and IEC529-IP65 requirements, which allows them to be used in many wet, dirty and/or corrosive environments.
  • Designed to IP65 of IEC 529 and NEMA 1, 2, 4 and 4x specifications.
  • UL Listed to UL508-4x requirements

  • Indoor Versions:
  • ABS plastic enclosures are molded out of light gray material with a UL94-HB flammability rating
  • Clear doors, for all models, are molded out of polycarbonate material with UL94V-0 flammability rating

  • Outdoor Versions:
  • UL508-4X enclosures are molded out of light gray PC/PBT blended plastic with a UL94-5VA flammability rating.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHLight Gray
    • MANUFACTURERS PART NUMBERNBF-32440
    • WEIGHT LBS13.9
    • CONSTRUCTIONABS/PC Blended Plastic
    • DIMENSION A23.62
    • DIMENSION B19.68
    • DIMENSION C7.08
    • DIMENSION D5.91
    • DIMENSION E23.58
    • DIMENSION F19.69
    • DIMENSION G6.71
    • SERIESNBF Series

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!