Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Cu-3006-A Aluminum Alloy Minibox 5.25" L X 3.00" W X 2.12" H Natural - Min Qty 12
See all 135 items in product family

Bud Cu-3006-A Aluminum Alloy Minibox 5.25" L X 3.00" W X 2.12" H Natural - Min Qty 12

Item #: WBB562370

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($69.60)

Price: $5.80
Product Information
Customer Review
Product Q&A
Features:

  • .040" aluminum alloy.
  • Two sections slip together and may be joined by either built in snap lock or sheet metal screws (included).
  • Flanged sections assure proper shielding.
  • Units can be used as separate housings or as part of larger assemblies.

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • WIDTH INCHES3.00
    • HEIGHT INCHES2.12
    • LENGTH INCHES5.25
    • MANUFACTURERS PART NUMBERCU-3006-A
    • WEIGHT LBS0.25
    • CONSTRUCTION.040 Aluminum Alloy
    • SERIESMiniboxes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!