Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud CU-7127 Contour Utility Cabinet 12.25" W x 7.75" D x 7.25" H
See all 135 items in product family

Bud CU-7127 Contour Utility Cabinet 12.25" W x 7.75" D x 7.25" H

Item #: WBB562454

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
Bud CU-7127 Contour Utility Cabinet 12.25 W x 7.75 D x 7.25 H

20 gauge steel. Louvered rear panel. Rubber feet furnished. Removable flanged panels have rounded corners and edges to preserve the contoured styling of the highly versatile cabinet.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHGray Texture Cover with White Texture Body
    • WIDTH INCHES12.25
    • DEPTH INCHES7.75
    • HEIGHT INCHES7.25
    • MANUFACTURERS PART NUMBERCU-7127
    • WEIGHT LBS5.75
    • CONSTRUCTION20 Gauge Steel
    • SERIESContour Utility

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!