Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Cu-341-A Converta Box 4" W X 3" D X 1.5"H - Min Qty 6
See all 135 items in product family

Bud Cu-341-A Converta Box 4" W X 3" D X 1.5"H - Min Qty 6

Item #: WBB562395

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($67.50)

Price: $11.25
Product Information
Customer Review
Product Q&A
Bud offers fifteen box sizes, each with a close fitting flanged cover fastened to bosses in the body with screws. This plus the thickness of the #ADC-12 aluminum alloy, offers excellent screening properties. These lightweight, easy to machine enclosures have a number of uses: instrument and meter cases, filter networks, junction bosses, switching and many other applications requiring a small box. In addition, they're ideal for concealed or other interior use where a safety closure is necessary.

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • WIDTH INCHES4.00
    • DEPTH INCHES3
    • HEIGHT INCHES1.5
    • MANUFACTURERS PART NUMBERCU-341-A
    • WEIGHT LBS0.50
    • CONSTRUCTIONAluminum
    • SERIESConverta Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!