Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Ex-4502 Extruded Aluminum Box 3.14" W X 6.96" L X 1.57" H - Min Qty 4
See all 135 items in product family

Bud Ex-4502 Extruded Aluminum Box 3.14" W X 6.96" L X 1.57" H - Min Qty 4

Item #: WBB562519

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($68.00)

Price: $17.00
Product Information
Customer Review
Product Q&A
Features:

  • These low cost extruded aluminum enclosures offer an alternative to the standard die cast or fabricated aluminum box. The silver colored finish is offset by the black plastic bezels producing a classic, yet futuristic, appearance to your product. Removable end panels allow for easy and low cost modifications.
  • One piece extruded aluminum housing
  • Individual aluminum end panels
  • ABS plastic panel bezels
  • Internal PCB card guides

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHSilver Housing with Black Plastic Bezels
    • WIDTH INCHES3.14
    • DEPTH INCHES6.96
    • HEIGHT INCHES1.57
    • MANUFACTURERS PART NUMBEREX-4502
    • WEIGHT LBS0.43
    • CONSTRUCTIONAluminum
    • INTERNAL WIDTH INCHES 2.47
    • INTERNAL HEIGHT INCHES 1.14
    • SERIESExtruded Aluminum Box
    • INTERNAL DEPTH INCHES6.14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!