Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud SB-2140 Shadow Cabinet 14.25" W x 10" D x 8" H
See all 135 items in product family

Bud SB-2140 Shadow Cabinet 14.25" W x 10" D x 8" H

Item #: WBB562580

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
Bud SB-2140 Shadow Cabinet 14.25 W x 10 D x 8 H

Tops, sides and bottom, 18 gauge steel. Panels, 16 gauge steel. Front, rear panels and bottom removable. Rubber feet furnished.

Recessed front panel and beveled edges of body provide handsome styling, and prevent accidental movement of controls, knobs, switches, etc.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHMetallic Gray
    • WIDTH INCHES14.25
    • DEPTH INCHES10
    • HEIGHT INCHES8
    • MANUFACTURERS PART NUMBERSB-2140
    • WEIGHT LBS11.50
    • CONSTRUCTIONSteel
    • PANEL SPACE WIDTH INCHES12.81
    • SERIESShadow
    • USED WITHAC-424
    • PANEL SPACE HEIGHT INCHES6.56

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!