Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud TC-302-GT Transi-Cases13" W x 9" D x 7.5" H Gray Texture
See all 135 items in product family

Bud TC-302-GT Transi-Cases13" W x 9" D x 7.5" H Gray Texture

Item #: WBB562362

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $214.95
Product Information
Customer Review
Product Q&A
.04" aluminum body. Portable. Flush fitting .05" aluminum panel. Bright nickel-plated hardware. Black plastic handle. Plastic feet on base and back.

Knobs, dials, switches, etc. protected by slide-off lid; 1.50" clearance above panel.

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHGray Texture
    • WIDTH INCHES13.00
    • DEPTH INCHES9
    • HEIGHT INCHES7.5
    • MANUFACTURERS PART NUMBERTC-302-GT
    • WEIGHT LBS4.00
    • CONSTRUCTIONAluminum
    • SERIESTransi-Case
    • PANEL SPACE WIDTH INCHES11.93
    • PANEL SPACE HEIGHT INCHES7.93

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:46