Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Jbh-4956-Ko Nema 1 Sheet Metal Box With Hinged Cover And Knockouts 6" W X 4" D X 8" H -Min Qty 6
See all 9 items in product family

Bud Jbh-4956-Ko Nema 1 Sheet Metal Box With Hinged Cover And Knockouts 6" W X 4" D X 8" H -Min Qty 6

Item #: WBB562447

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($73.50)

Price: $12.25
Product Information
Customer Review
Product Q&A
Features:

  • Heavy duty 16 GA welded steel construction
  • Hinged cover with slotted-head quarter-turn cam lock
  • Easily removable concentric knockouts on all four sides for industry standard conduit sizes. 3 depth box do not have knockouts on hinge side.
  • Four wall mounting holes in back
  • Embossed grounding hole in bottom allows easy access and flush wall mounting.
  • Durable ANSI 65 Grey Powder coating
  • Complies with NEMA and UL Type 1 rating
  • UL listing pending

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHWhite
    • WIDTH INCHES6.00
    • DEPTH INCHES4
    • HEIGHT INCHES8
    • MANUFACTURERS PART NUMBERJBH-4956-KO
    • CONSTRUCTION16 Gauge Welded Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!