Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud SN-3706 SN-Series NEMA Sheet Metal Box 14.00" L x 12.00" W x 6.00" H
See all 10 items in product family

Bud SN-3706 SN-Series NEMA Sheet Metal Box 14.00" L x 12.00" W x 6.00" H

Item #: WBB562547

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95
Product Information
Customer Review
Product Q&A
Features:

  • These sheet metal boxes meet NEMA 1, 2, 4, 4X, 12, 13, and IP65 ratings and can be mounted without need to remove cover and expose internal components.
  • Made from durable 14 ga. steel (0.078 thick).
  • Smooth continuous welded seams.
  • External mounting brackets allow the box to be mounted on a wall or panel without having to remove the cover and exposing internal components to the environment.
  • Hinged cover clamps to the base with stainless steel brackets and steel screws for a watertight seal.
  • Weld nuts for inner panel mounting.
  • Bonding studs for grounding are provided on base and door.
  • Easily machined and modified to your particular requirements.
  • Internal panel and hardware included.
  • Tested and listed to UL-508 Type 4x requirements (UL File #E194432)
  • Finish: Smooth gray powder coat

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHSmooth Gray
    • MANUFACTURERS PART NUMBERSN-3706
    • WEIGHT LBS21
    • CONSTRUCTION14 Gauge Steel
    • DIMENSION A14.00
    • DIMENSION B12.00
    • DIMENSION C6.00
    • DIMENSION D15.50
    • DIMENSION E15.07
    • DIMENSION F6.25
    • DIMENSION G14.31
    • DIMENSION H10.00
    • DIMENSION I12.90
    • DIMENSION J10.90

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!