Bud SN-3708 SN-Series NEMA Sheet Metal Box 14.00" L x 12.00" W x 8.00" H
See all 10 items in product family

Bud SN-3708 SN-Series NEMA Sheet Metal Box 14.00" L x 12.00" W x 8.00" H

Item #: WBB562549

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Customer Review
Product Q&A
Features:

  • These sheet metal boxes meet NEMA 1, 2, 4, 4X, 12, 13, and IP65 ratings and can be mounted without need to remove cover and expose internal components.
  • Made from durable 14 ga. steel (0.078 thick).
  • Smooth continuous welded seams.
  • External mounting brackets allow the box to be mounted on a wall or panel without having to remove the cover and exposing internal components to the environment.
  • Hinged cover clamps to the base with stainless steel brackets and steel screws for a watertight seal.
  • Weld nuts for inner panel mounting.
  • Bonding studs for grounding are provided on base and door.
  • Easily machined and modified to your particular requirements.
  • Internal panel and hardware included.
  • Tested and listed to UL-508 Type 4x requirements (UL File #E194432)
  • Finish: Smooth gray powder coat

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHSmooth Gray
    • MANUFACTURERS PART NUMBERSN-3708
    • WEIGHT LBS24
    • CONSTRUCTION14 Gauge Steel
    • DIMENSION A14.00
    • DIMENSION B12.00
    • DIMENSION C8.00
    • DIMENSION D15.50
    • DIMENSION E15.07
    • DIMENSION F8.25
    • DIMENSION G14.31
    • DIMENSION H10.00
    • DIMENSION I12.90
    • DIMENSION J10.90

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!