Bud SNB-3736-SS SNB Series NEMA Sheet Metal Box 11.81" W x 7.87" D x 15.75" H Stainless Steel
See all 26 items in product family

Bud SNB-3736-SS SNB Series NEMA Sheet Metal Box 11.81" W x 7.87" D x 15.75" H Stainless Steel

Item #: WBB562292

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 272.95
Product Information
Customer Review
Product Q&A
Features:

  • Continuous seam welded 304 stainless steel construction
  • Hinged cover clamps to the base with keyed quarter turn latch for a watertight seal
  • External mounting brackets allow box to be mounted on a wall or panel without having to remove the cover and exposing internal components to the environment
  • Bonding studs for grounding are provided on base and door
  • Internal panel and hardware included
  • Designed to meet NEMA type 1, 2, 4, 4X and IP65 ratings
  • Easily machined and modified to your particular requirements
  • Finish: Natural, exterior polished, Internal Panel - Clear Zinc plate
  • Note: UL listing is pending

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHStainless Steel
    • WIDTH INCHES11.81
    • DEPTH INCHES7.87
    • HEIGHT INCHES15.75
    • MANUFACTURERS PART NUMBERSNB-3736-SS
    • WEIGHT LBS16.00
    • CONSTRUCTIONStainless Steel
    • PANEL SPACE WIDTH INCHES9.84
    • PANEL SPACE HEIGHT INCHES14.37
    • WALL MOUNTING WIDTH INCHES14.29
    • WALL MOUNTING HEIGHT INCHES17.05
    • CATALOG NUMBERSNB-3736

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!