Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud SNB-3743-SS SNB Series NEMA Sheet Metal Box 13.98" W x 7.87" D x 15.75" H Stainless Steel
See all 26 items in product family

Bud SNB-3743-SS SNB Series NEMA Sheet Metal Box 13.98" W x 7.87" D x 15.75" H Stainless Steel

Item #: WBB562399

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 295.95
Product Information
Customer Review
Product Q&A
Features:

  • Continuous seam welded 304 stainless steel construction
  • Hinged cover clamps to the base with keyed quarter turn latch for a watertight seal
  • External mounting brackets allow box to be mounted on a wall or panel without having to remove the cover and exposing internal components to the environment
  • Bonding studs for grounding are provided on base and door
  • Internal panel and hardware included
  • Designed to meet NEMA type 1, 2, 4, 4X and IP65 ratings
  • Easily machined and modified to your particular requirements
  • Finish: Natural, exterior polished, Internal Panel - Clear Zinc plate
  • Note: UL listing is pending

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHStainless Steel
    • WIDTH INCHES13.98
    • DEPTH INCHES7.87
    • HEIGHT INCHES15.75
    • MANUFACTURERS PART NUMBERSNB-3743-SS
    • WEIGHT LBS19.80
    • CONSTRUCTIONStainless Steel
    • PANEL SPACE WIDTH INCHES12.01
    • PANEL SPACE HEIGHT INCHES13.37
    • WALL MOUNTING WIDTH INCHES12.53
    • WALL MOUNTING HEIGHT INCHES17.05
    • CATALOG NUMBERSNB-3743

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!