Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Boxes & Enclosures


(3,521 Items)
Sub Category
Boxes - Steel (62)
Remove
Bud SNB-3737-SS SNB Series NEMA Sheet Metal Box 15.75" W x 7.87" D x 15.75" H Stainless Steel
Remove

      Items
Bud SNB-3737-SS SNB Series NEMA Sheet Metal Box 15.75" W x 7.87" D x 15.75" H Stainless Steel Bud SNB-3737-SS SNB Series NEMA Sheet Metal Box 15.75" W x 7.87" D x 15.75" H Stainless Steel


Bud SNB-3737-SS SNB Series NEMA Sheet Metal Box 15.75" W x 7.87" D x 15.75" H Stainless Steel
Bud SNB-3737-SS SNB Series NEMA Sheet Metal Box 15.75" W x 7.87" D x 15.75" H Stainless Steel
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB562311
Price: $314.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Features:

  • Continuous seam welded 304 stainless steel construction
  • Hinged cover clamps to the base with keyed quarter turn latch for a watertight seal
  • External mounting brackets allow box to be mounted on a wall or panel without having to remove the cover and exposing internal components to the environment
  • Bonding studs for grounding are provided on base and door
  • Internal panel and hardware included
  • Designed to meet NEMA type 1, 2, 4, 4X and IP65 ratings
  • Easily machined and modified to your particular requirements
  • Finish: Natural, exterior polished, Internal Panel - Clear Zinc plate
  • Note: UL listing is pending
Click for Item Specs
Product Specifications
BRAND Bud
COLOR FINISH Stainless Steel
WIDTH INCHES 15.75
DEPTH INCHES 7.87
HEIGHT INCHES 15.75
MANUFACTURERS PART NUMBER SNB-3737-SS
WEIGHT LBS 22.00
CONSTRUCTION Stainless Steel
WALL MOUNTING WIDTH INCHES 14.29
CATALOG NUMBER SNB-3737
WALL MOUNTING HEIGHT INCHES 17.05
PANEL SPACE HEIGHT INCHES 14.37
PANEL SPACE WIDTH INCHES 13.78


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bud JBH-4958-KO NEMA 1 Sheet Metal Box With Hinged Cover and Knockouts 8" W x 4" D x 10" H

Bud JBH-4958-KO NEMA 1 Sheet Metal Box With Hinged Cover and Knockouts 8" W x 4" D x 10" H

From $16.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)