Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Snb-3741 Snb Series Nema Sheet Metal Box 7.87" W X 3.98" D X 9.84" H - Min Qty 2
See all 26 items in product family

Bud Snb-3741 Snb Series Nema Sheet Metal Box 7.87" W X 3.98" D X 9.84" H - Min Qty 2

Item #: WBB562365

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($79.90)

Price: $39.95
Product Information
Customer Review
Product Q&A
Features:

  • Continuous seam welded 16 ga. steel or stainless steel construction
  • Hinged cover clamps to the base with keyed quarter turn latch for a watertight seal
  • External mounting brackets allow box to be mounted on a wall or panel without having to remove the cover and exposing internal components to the environment
  • Bonding studs for grounding are provided on base and door
  • Internal panel and hardware included
  • Designed to meet NEMA type 1, 2, 4, 4X and IP65 ratings
  • Easily machined and modified to your particular requirements
  • Finish: Smooth Gray powder coat, Internal Panel - Clear Zinc plate

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHLight Gray
    • WIDTH INCHES7.87
    • DEPTH INCHES3.98
    • HEIGHT INCHES9.84
    • MANUFACTURERS PART NUMBERSNB-3741
    • WEIGHT LBS5.70
    • CONSTRUCTIONContinuous Seam Welded 16 Gauge Steel
    • PANEL SPACE WIDTH INCHES5.91
    • PANEL SPACE HEIGHT INCHES8.46
    • WALL MOUNTING WIDTH INCHES6.42
    • WALL MOUNTING HEIGHT INCHES11.14
    • CATALOG NUMBERSNB-3741

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!