Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 129 items in product family

Hoffman A202010LP Wall Mount, Type 12/13 Encl, 20.00x20.00x10.00, Steel/paint

Item #: WBB1310747

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $601.80 Save: up to 18%
Price: $494.95
Product Information
Product Q&A
Hoffman A202010LP Wall Mount, Type 12/13 Encl, 20.00x20.00x10.00, Steel/paint

For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.

Features:
  • Enclosure bodies are 14 or 16 gauge steel. Doors are 14 gauge steel
  • Seams continuously welded and ground smooth
  • External wall-mounting brackets
  • Formed external return flanges around all sides of enclosure opening
  • Screw-down door clamps
  • Removable heavy-gauge continuous hinge pin
  • Hasp and staple for padlocking
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on door

Product Specifications

  • BRANDHoffman
  • WIDTH INCHES20
  • DEPTH INCHES10
  • HEIGHT INCHES20
  • MANUFACTURERS PART NUMBERA202010LP
  • PACKAGE QUANTITY1
  • TYPE12/13
  • CONSTRUCTIONSteel
  • COLORPaint
  • DESCRIPTIONContinuous Hinge With Clamps
  • A X B X C INCHES20.00 x 20.00 x 10.00
  • A X B X C MM508 x 508 x 254
  • CONDUCTIVE PANELA20P20G
  • PANEL SIZE D X E (INCHES)17.00 x 17.00
  • PANEL SIZE D X E (MM)432 x 432
  • BODY GAUGE14
  • NUMBER OF CLAMPS2
  • DATA POCKET SIZE (IN)Small
  • PANELA20P20
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.