Steel Boxes
Free Shipping
Type
Brand
Size
Gauge
Length
Width
Material
Depth
Height
Capacity
Color
Style
Price
Hoffman A36H2410SSLP, Continuous Hinge W/Clamps, Type 4X, 36.00x24.00x10.00in, SS Type 304
Material
SS Type 304
A x B x C
36.00 x 24.00 x 10.00 in
Material
Steel
Color
Gray
A x B x C
24.00 x 24.00 x 8.00 in
Material
Steel
Color
Gray
A x B x C
4.00 x 4.00 x 4.00 in
Hoffman A1210CH, Continuous Hinge W/Clamps, Type 12, 12.00X10.00X5.00, Steel/Gray
Material
Steel
Color
Gray
A x B x C
12.00 x 10.00 x 5.00 in
Hoffman A1614CH, Continuous Hinge W/Clamps, Type 12, 16.00X14.00X6.00, Steel/Gray
Material
Steel
Color
Gray
A x B x C
16.00 x 14.00 x 6.00 in
Material
Steel
Color
Gray
A x B x C
30.00 x 20.00 x 10.00 in
Material
Steel
Color
Gray
A x B x C
8.00 x 6.00 x 6.00 in
Material
Steel
Color
Gray
Material
Steel
Color
Gray
A x B x C
8.00 x 8.00 x 4.00 in
Material
Steel
Color
Gray
A x B x C
20.00 x 24.00 x 10.00 in
Material
Steel
Color
Paint
A x B x C
20.00 x 20.00 x 10.00 in
Material
Steel
Color
Gray
A x B x C
72.00 x 36.00 x 18.00 in
Material
Steel
Color
Gray
A x B x C
12.00 x 12.00 x 6.00 in
Material
Steel
Color
Gray
A x B x C
16.00 x 12.00 x 6.00 in
Hoffman LHC151512 INLINE™ Hinged Door Encl, Type 4, LP1515/LP1515G Panel/Cond Panel
Material
Steel
Color
Gray
A x B x C
5.91 x 5.91 x 4.72 in
Material
Steel
Color
Gray
A x B x C
24.00 x 12.00 x 8.00 in
Material
Steel
Color
Gray
A x B x C
20.00 x 16.00 x 6.00 in
Hoffman A1412CHFL, Continuous Hinge W/Quick Turn Fast Latch, Type 4, 14.00X12.00X6.00, Steel/Gray
Material
Steel
Color
Gray
A x B x C
14.00 x 12.00 x 6.00 in
Material
Steel
Color
Gray
A x B x C
30.00 x 30.00 x 8.00 in
Material
Steel
Color
Gray
A x B x C
30.00 x 30.00 x 12.00 in
Hoffman A2420AT1PP, Control Box, Type 1 W Perf Panel, 24.00X20.00X6.62, Steel/Gray
Material
Steel
Color
Gray
A x B x C
24.00 x 20.00 x 6.62 in
Hoffman A42R3012HCR, Hinged Cover, Medium, Type 3R, 42.00X30.00X12.00, Galvanized/Paint
Material
Galvanized
Color
Paint
A x B x C
42.00 x 30.00 x 12.00 in
Material
Galvanized
A x B x C
18.00 x 18.00 x 4.00 in
Material
Steel
Color
Gray
A x B x C
12.00 x 10.00 x 6.00 in
Hoffman A18R188, Screw Cover, Type 3R, 18.00X18.00X8.00, A-B-C-D-E-F-G-H-I Knockout Ptrn
Material
Galvanized
Color
Paint
A x B x C
18.00 x 18.00 x 8.00 in
Hoffman A36R3612HCR, Hinged Cover, Medium, Type 3R, 36.00X36.00X12.00, Galvanized/Paint
Material
Galvanized
Color
Paint
A x B x C
36.00 x 36.00 x 12.00 in
Material
Steel
Color
Gray
A x B x C
9.06 x 12.20 x 6.10 in
RIB® NEMA 1 Enclosure MH3100-M1, 12.125"H x 12.125"W x 6"D, W/Studs , 18 Ga. Steel
Material
18 Gauge Steel
Hoffman A24H2412SS6LP, Continuous Hinge W/Clamps, Type 4X, 24.00x24.00x12.00in, SS Type 316L
Material
SS Type 316L
A x B x C
24.00 x 24.00 x 12.00 in
Hoffman A24H2010SSLP3PT, Continuous Hinge W/3-Point Ltch, Type 4X, 24.00x20.00x10.00in, SS Type 304
Material
SS Type 304
A x B x C
24.00 x 20.00 x 10.00 in
Material
Steel
Color
Gray
A x B x C
6.00 x 4.00 x 4.00 in
Material
Steel
Color
Gray
A x B x C
18.70 x 19.69 x 4.72 in
Material
Steel
Color
Gray
A x B x C
24.00 x 16.00 x 6.62 in
Material
Steel
Color
Gray
A x B x C
9.84 x 7.87 x 5.91 in
Material
Steel
Color
Gray
Hoffman A24H3008SSLP, Continuous Hinge W/Clamps, Type 4X, 24.00x30.00x8.00in, SS Type 304
Material
SS Type 304
A x B x C
24.00 x 30.00 x 8.00 in
Hoffman A1412CH, Continuous Hinge W/Clamps, Type 12, 14.00X12.00X6.00, Steel/Gray
Material
Steel
Color
Gray
A x B x C
14.00 x 12.00 x 6.00 in
Material
SS Type 304
A x B x C
16.00 x 12.00 x 8.00 in
Material
Steel
Color
Gray
A x B x C
5.12 x 2.75 x 3.50 in
Hoffman A18R184, Screw Cover, Type 3R, 18.00X18.00X4.00, A-B-C-D-E-F-G-H-I Knockout Ptrn
Material
Galvanized
Color
Paint
A x B x C
18.00 x 18.00 x 4.00 in
Hoffman A1212CHNFSS6, J Box, Continuous Hinge with Clamps, Type 4X, 12.00x12.00x6.00in, SS Type 316L
Material
SS Type 316L
A x B x C
12.00 x 12.00 x 6.00 in
Material
Steel
Color
Gray
A x B x C
8.00 x 6.00 x 3.50 in