Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 872 2 Device Switch Box Cover, 1 Toggle, 1 Duplex - Pkg Qty 25
See all 3 items in product family

Hubbell 872 2 Device Switch Box Cover, 1 Toggle, 1 Duplex - Pkg Qty 25

Item #: WBB196827

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.75 Save up to 24%
$1.58 each

Sold in packages of 25

Price: $39.50
Product Information
Customer Review
Product Q&A
Two gang switch box cover for RACO box #'s 680, 683, 681, 685.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES--
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4
    • DEPTH INCHES1/2
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER872
    • PACKAGE QUANTITY25
    • TYPEElectrical Box Covers
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:60