Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 832 4-11/16" Square Box Cover, Flat Blank - Pkg Qty 50
See all 12 items in product family

Hubbell 832 4-11/16" Square Box Cover, Flat Blank - Pkg Qty 50

Item #: WBB196762

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.32 each

Sold in packages of 50

Price: $116.00
Product Information
Customer Review
Product Q&A
Hubbell 832 4-11/16" Square Box Cover, Flat Blank

Made of corrosion resistant galvanized sheet steel for long lasting durability. Used to close outlet box or mount device. Angled mounting slots compensate up to 12° for box misalignment. Swivel corners restricted to 20° swing from vertical. UL listed. CSA compliant. Package quantity is 50.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES--
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4-11/16
    • DEPTH INCHES1/8
    • HEIGHT INCHES4-11/16
    • MANUFACTURERS PART NUMBER832
    • PACKAGE QUANTITY50
    • TYPEElectrical Box Covers
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!