Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 959 4-11/16" Square Exposed Work Cover, 1 Duplex & 1 Gfci - Pkg Qty 10
See all 11 items in product family

Hubbell 959 4-11/16" Square Exposed Work Cover, 1 Duplex & 1 Gfci - Pkg Qty 10

Item #: WBB196905

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $225.80 Save up to 18%
$18.50 each

Sold in packages of 10

Price: $185.00
Product Information
Customer Review
Product Q&A
Exposed work covers are used to mount switches or receptacles on boxes in surface mount applications.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES10.3
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4-11/16
    • DEPTH INCHES1/2
    • HEIGHT INCHES4-11/16
    • MANUFACTURERS PART NUMBER959
    • PACKAGE QUANTITY10
    • TYPEElectrical Box Covers
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!