Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 767 4" Square Box Fixture Cover, Raised 1/2", Ears 2-3/4" O.C. - Pkg Qty 25
See all 12 items in product family

Hubbell 767 4" Square Box Fixture Cover, Raised 1/2", Ears 2-3/4" O.C. - Pkg Qty 25

Item #: WBB197120

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.96 each

Sold in packages of 25

Price: $49.00
Product Information
Customer Review
Product Q&A
Hubbell 767 4" Square Box Fixture Cover, Raised 1/2", Ears 2-3/4" O.C.

Made of corrosion resistant galvanized sheet steel for long lasting durability. Used to hang light fixture from 4" square box. Not designed for ceiling fan support. Raised Device Covers used for mounting switches or receptacles. UL listed. CSA compliant. Package quantity is 25.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES--
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • MANUFACTURERS PART NUMBER767
    • PACKAGE QUANTITY25
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed