Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 759 4" Square Box Fixture Cover, Raised 3/4", Ears 2-3/4" O.C. - Pkg Qty 25
See all 31 items in product family

Hubbell 759 4" Square Box Fixture Cover, Raised 3/4", Ears 2-3/4" O.C. - Pkg Qty 25

Item #: WBB197118

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $94.75 Save up to 24%
$2.88 each

Sold in packages of 25

Price: $72.00
Product Information
Customer Review
Product Q&A
Hubbell 759 4" Square Box Fixture Cover, Raised 3/4", Ears 2-3/4" O.C.

Made of corrosion resistant galvanized sheet steel for long lasting durability. Used to hang light fixture from 4" square box. Not designed for ceiling fan support. Angled mounting slots compensate up to 12° for box misalignment. Swivel corners restricted to 20° swing from vertical. Raised Device Covers used for mounting switches or receptacles. UL listed. CSA compliant. Package quantity is 25.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES5.0
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4
    • DEPTH INCHES3/4
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER759
    • PACKAGE QUANTITY25
    • TYPEElectrical Box Covers
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.149.151:68