Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 706rac 4" Square Box Partition, For 1-1/2" Deep Box, 1/4" - 1" Mud Ring - Pkg Qty 25
See all 4 items in product family

Hubbell 706rac 4" Square Box Partition, For 1-1/2" Deep Box, 1/4" - 1" Mud Ring - Pkg Qty 25

Item #: WBB196881

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.25 Save up to 28%
$2.00 each

Sold in packages of 25

Price: $50.00
Product Information
Customer Review
Product Q&A
Low voltage partition is used to create two or more wiring compartments within a single box.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES--
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • MANUFACTURERS PART NUMBER706RAC
    • PACKAGE QUANTITY25
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!