Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 779 4" Square Mud-Ring, For 2 Devices, Raised 3/4" - Pkg Qty 50
See all 22 items in product family

Hubbell 779 4" Square Mud-Ring, For 2 Devices, Raised 3/4" - Pkg Qty 50

Item #: WBB197130

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.97 each

Sold in packages of 50

Price: $48.50
Product Information
Customer Review
Product Q&A
Raised device covers/rings are used in finish wall applications to mount switches or receptacles.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES8.8
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4
    • DEPTH INCHES5/8
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER779
    • PACKAGE QUANTITY50
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed