Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 9015r Adjustable Box Brace, Up To 24" On Center Studs - Pkg Qty 50
See all 28 items in product family

Hubbell 9015r Adjustable Box Brace, Up To 24" On Center Studs - Pkg Qty 50

Item #: WBB196952

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.25 each

Sold in packages of 50

Price: $212.50
Product Information
Customer Review
Product Q&A
Positions and supports electrical boxes between studs.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES--
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • LENGTH INCHES19-1/2
    • MANUFACTURERS PART NUMBER9015R
    • PACKAGE QUANTITY50
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed