Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 894KH Ball Type, Kwik-Hangtm Hands-Free Swivel Fixture Hanger Covers - Pkg Qty 25
See all 2 items in product family

Hubbell 894KH Ball Type, Kwik-Hangtm Hands-Free Swivel Fixture Hanger Covers - Pkg Qty 25

Item #: WBB196855

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $855.50 Save up to 65%
$12.00 each

Sold in packages of 25

Price: $300.00
Product Information
Customer Review
Product Q&A
RACO KWIK-HANG Swivel Fixture Covers help protect commercial lighting fixtures from limited wind and vibration damage. RACO KWIK-HANG Swivel Fixture Hanger Covers allow one person alone to hang a high bay lighting fixture.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES--
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • MANUFACTURERS PART NUMBER894KH
    • PACKAGE QUANTITY25
    • TYPEElectrical Box Covers
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.79.246:26