Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 920 Bar Hanger, With 3/8" Stud - Pkg Qty 50
See all 28 items in product family

Hubbell 920 Bar Hanger, With 3/8" Stud - Pkg Qty 50

Item #: WBB196863

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.00 Save up to 76%
$1.19 each

Sold in packages of 50

Price: $59.50
Product Information
Customer Review
Product Q&A
Used to hang light fixtures between joists or structural members. Octagon box not included. Not designed for ceiling fan support. Product Features Furnished with 3/8"-18 NPS fixture stud Bar hanger is adjustable from 14-1/4" to 22-1/2" Box mounts to bar through center 1/2" knockout of box Box is adjustable along entire length of bar (RACO box must be ordered separately)

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES--
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES--
    • DEPTH INCHES1
    • HEIGHT INCHES1
    • LENGTH INCHES14-1/4
    • MANUFACTURERS PART NUMBER920
    • PACKAGE QUANTITY50
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:60